- 3 1/2" Center Distance, Vertical, Worm Gearmotor Reducer
- Double Reduction w/ Extended Output Shaft
- 250:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
| Frame | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Ratio | 250:1 |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output Configuration | Down Output |
| Center Distance | 3 1/2 in |
| Box Length | 12 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 10 1/2 x 10 1/2 |
| Box Width | 12 1/2 in |
| Output RPM @ 1750 rpm Input | 7 rpm |
| Input Configuration | C-Face Quilled |
| Box Height | 9 5/8 in |
| Weight | 138.0 LB |

