- 3 1/2" Center Distance, Worm Gearmotor Reducer
- Double Reduction
- 500:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
| Frame | 56C |
| Output (Shaft or Bore) Size | 2 in |
| Ratio | 500:1 |
| Input (Shaft or Bore) Size | 5/8 in |
| Center Distance | 3 1/2 in |
| Box Length | 14 9/16 in |
| Box Height | N/A |
| Box Width | 7 7/8 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Input Configuration | C-Face Quilled |
| Output Configuration | Parallel, Hollow Shaft w/ Torque Arm |
| Output RPM @ 1750 rpm Input | 3.5 rpm |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Weight | 84.0 LB |

