- #35 Chain
- 1 Strand
- 3/8" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- 0
| Self-Lubricating | No |
| Pin Diameter | 0.141 in |
| Pin Overall Length | 0.466 in |
| Pin Length - Riveted | 0.466 |
| Link Plates Thickness | 0.05 in |
| Standard Met | ANSI B29.1 |
| No. of Strands Across | 1 |
| Chain No. | 35 |
| No. of Connecting Links Included | 10 |
| Side Bow | No |
| Duty | Standard-Duty |
| Rated Working Load | 210 lbs |
| Total Length | 100 ft |
| Coating | Uncoated |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Chain Construction | Riveted |
| Material | Steel |
| Chain Size | 35 |
| Chain Type | Standard |
| Centerline to Outside of Cotter Pin | 0.267 |
| Inside Plate Height | 0.35 in |
| Centerline to Opposite Cotter Pin Side | 0.233 |
| Average Tensile Strength | 2100 psi |
| Side Plate Configuration | Hourglass |
| Plate Thickness | 0.05 in |
| Pins & Rollers | Standard |
| Pin Dia. | 0.141 in |
| Width Over Pins | 0.466 in |
| Package Type | 100 Foot Reel |
| Roller Dia. | 0.2 in |
| Chain Pitch | 0.375 in |
| Link Plates Height | 0.35 in |
| Roller Width | 0.188 in |
| Pin Material | Carbon Steel |
| Number of Strands/Width | 1 |
| Weight | 0.249 LB |
| EAN or UPC | 662288389361 |
-
Pre-Packed Quantities


