- 3.5" Center Distance Wormgear Reducer
- Double Reduction
- 1800:1 Ratio
- 3/4" Shaft Input
- 1 5/8"Back Output Shaft
| Reduction Type | Double Reduction |
| Box Height | 11 3/4 in |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Output Configuration | Back Output |
| Center Distance | 3.5 in |
| Output RPM @ 1750 rpm Input | 0.97 rpm |
| Input Configuration | Shaft Input |
| Box Length | 8 1/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1750 rpm | 4690 in lb |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Ratio | 1800:1 |
| Torque Out @ 1150 rpm | 4721 in lb |
| Input (Shaft or Bore) Size | 3/4 in |
| Max. Overhung Load @ 1750 rpm | 2066 lbf |
| Bolt Centers w/ Std. Base Kit (in) | 6 1/4 x 7 |
| Box Width | 8 3/8 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Frame | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 7 1/4 in |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Weight | 105.0 LB |

