- 3.75 in Center Distance
- 60:1 Ratio
- 140TC Frame Size
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- Integral Worm and Shaft: Hardened to 58RC for extra strength.
- Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
- Forged or Cast Bronze Worm Gears: Provide optimun balance of strength and wear resistance.
| Output Key | 3/8 x 2.81 |
| Output Speed | 29.1 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/8 x 7 |
| Max. Overhung Load @ 1750 rpm | 1678 lbf |
| No. of Gear Reductions | Single |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Torque | 3761 in-lbs @1750 Input RPM |
| Thermal Input Horsepower | 1.68 @ 1750 Input |
| Series | Raider |
| Mechanical Output Torque Rating | 3270 @ 1750 Input |
| Frame Size | 140TC |
| Gear Drive Reductions | Single |
| Max. Overhung Load @ RPM | 1678 lbf @ 1750 rpm |
| Output Shaft Direction | Double |
| Shaft Size | 1.625 |
| Center Distance Range | Above 3.25 in |
| Reducer | Worm - Right Angle |
| Input Speed | 1750 rpm |
| Max. Input HP @ 100 rpm | 0.26 hp |
| Torque Out @ 1750 rpm | 3270 in lb |
| Output Shaft Assembly Code | D |
| Max. Thrust Load @ 1150 rpm | 4815 lbf |
| Input Keyway (C Face) | 3/16 x 3/32 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 6 in |
| Output Shaft Orientation | LR |
| Service Factor | 1 |
| HP @ RPM | 1 hp @ 1200 rpm, 1.5 hp @ 1800 rpm |
| Input Configuration | C-Face Quilled |
| Center Distance | 3.75 in |
| Housing Material | Cast Iron |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 13 5/16 x 4 3/4 |
| Input Style | C-Face Quill |
| Output Configuration | Left & Right Output |
| O.D. | 1.625 in |
| Torque Out @ 1150 rpm | 3655 in lb |
| Input Bore (C Face) | 0.875 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Reducer Style | Standard |
| Thermal Input Horsepower @ 1750 RPM | 1.68 hp |
| Output Shaft | Solid |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Motor Frame Size | 140TC |
| Output Shaft Key Length | 2.81 |
| Shaft Seal Material | Nitrile |
| Output Shaft Thrust Load [Max] | 4255 |
| Efficiency | 0.8 |
| Motor Application | General Purpose |
| Input HP @ RPM | 1.62 hp @ 1150 rpm, 2.08 hp @ 1750 rpm |
| Washdown Duty | No |
| Output Torque Rating Range [Min] | 2500 in lbs |
| Bolt Centers w/ Vertical Base Kits (in) | 13 15/16 x 8 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5 1/4 in |
| Output Shaft Key Square | 0.375 |
| Frame | 140TC |
| Output RPM | 29.1 |
| Thermal Output Torque @ RPM | 2648 in lb @ 1750 rpm, 3070 in lb @ 1150 rpm |
| Thermal Input Horsepower @ RPM | 1.36 hp @ 1150 rpm, 1.68 hp @ 1750 rpm |
| Thermal Output Torque Rating | 2648 @ 1750 Input |
| Input Dia. | 0.875 in |
| Gear Type | Worm |
| HP Range | 2 HP (< 3) |
| Box Height | 10.44 in |
| Assembly | Q-LR |
| Box Length | 9 1/2 in |
| Box Width | 6.38 in |
| Output Torque @ RPM | 3270 in lb @ 1750 rpm, 3655 in lb @ 1150 rpm |
| Input HP | 2.39 @ 1750 RPM |
| Output Shaft OHL [Max] | 1678 |
| Base to Shaft Center Height w/High Vert. Base Kit | 7 in |
| Ratio | 60:1 |
| Max. Thrust Load @ RPM | 4255 lbf @ 1750 rpm, 4815 lbf @ 1150 rpm |
| Output Torque Rating Range [Max] | 5000 in lbs |
| Weight | 117.0 LB |
| EAN or UPC | 662288364832 |

