- 3.75 in Center Distance
- 20:1 Ratio
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- Integral Worm and Shaft: Hardened to 58RC for extra strength.
- Forged or Cast Bronze Worm Gears: Provide optimun balance of strength and wear resistance.
- Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
| Thermal Output Torque Rating | 2813 @ 1750 Input |
| Torque Out @ 1750 rpm | 3310 in lb |
| HP Range | 5 HP (< 7-1/2) |
| Input Configuration | Shaft Input |
| HP @ RPM | 3 hp @ 1200 rpm, 3 hp @ 1800 rpm |
| Output Torque @ RPM | 3310 in lb @ 1750 rpm, 4017 in lb @ 1150 rpm |
| Output Torque Rating Range [Min] | 2500 in lbs |
| Output Torque Rating Range [Max] | 5000 in lbs |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Output RPM | 87.5 |
| Housing Material | Cast Iron |
| Key Square | 0.25 |
| Reducer | Worm - Right Angle |
| Shaft Size | 1.625 |
| Output Shaft OHL [Max] | 1678 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 6 in |
| Reducer Style | Standard |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Thermal Input Horsepower @ 1750 RPM | 4.44 hp |
| Output Shaft Assembly Code | R |
| Box Length | 9 1/2 in |
| Assembly | U-R |
| Ratio | 20:1 |
| Frame | N/A |
| Output Key | 3/8 x 2.81 |
| Gear Drive Reductions | Single |
| Series | Raider |
| Output Shaft Thrust Load [Max] | 2895 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 13 5/16 x 4 3/4 |
| Max. Thrust Load @ 1150 rpm | 3295 lbf |
| Input HP @ RPM | 4.3 hp @ 1150 rpm, 5.23 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Key Length | 1.75 |
| Input (Shaft or Bore) Size | 1 in |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/8 x 7 |
| Output Shaft | Solid |
| Max. Overhung Load @ 1750 rpm | 1678 lbf |
| Center Distance | 3.75 in |
| Thermal Input Horsepower @ RPM | 3.78 hp @ 1150 rpm, 4.44 hp @ 1750 rpm |
| Output Torque | 3807 in-lbs @1750 Input RPM |
| Input HP | 6.01 @ 1750 RPM |
| Max. Overhung Load @ RPM | 1678 lbf @ 1750 rpm |
| Input Style | Solid Shaft |
| Thermal Output Torque @ RPM | 2813 in lb @ 1750 rpm, 3535 in lb @ 1150 rpm |
| Efficiency | 0.8 |
| Box Width | 6.38 in |
| Frame Size | Shaft Input, Not a C-Face |
| Max. Thrust Load @ RPM | 2895 lbf @ 1750 rpm, 3295 lbf @ 1150 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 7 in |
| Torque Out @ 1150 rpm | 4017 in lb |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5 1/4 in |
| Mechanical Output Torque Rating | 3310 @ 1750 Input |
| Output Speed | 87.5 rpm |
| Output Shaft Key Length | 2.81 |
| Washdown Duty | No |
| Service Factor | 1 |
| Input Keyway | 1/4 x 1.75 |
| Output Configuration | Right Output |
| No. of Gear Reductions | Single |
| Output Shaft Direction | Right |
| Shaft Seal Material | Nitrile |
| Thermal Input Horsepower | 4.44 @ 1750 Input |
| Input Speed | 1750 rpm |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Box Height | 10.44 in |
| Bolt Centers w/ Vertical Base Kits (in) | 13 15/16 x 8 |
| O.D. | 1.625 in |
| Max. Input HP @ 100 rpm | 0.55 hp |
| Output Shaft Key Square | 0.375 |
| Gear Type | Worm |
| Input Dia. | 1 in |
| Center Distance Range | Above 3.25 in |
| Weight | 112.55 LB |
| EAN or UPC | 662288363460 |

