- 3.75" Center Distance Wormgear Reducer
- Double Reduction
- 1740:1 Ratio
- 5/8" Shaft Input
- 1 1/4" Back Output Shaft
features
- Case hardened and ground alloy steel worm
- Gears are cast gear bronze keyed to output shaft
- Carbon steel outputshaft ground to close tolerances
- Shaft extension equipped with lip style synthetic element oil seals
- Alloy cast iron housing
| Input Configuration | Shaft Input |
| Reduction Type | Double Reduction |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Ratio | 1740:1 |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output Configuration | Back Output |
| Bolt Centers w/ Std. Base Kit (in) | 7 7/8 x 5 |
| Motor Application | General Purpose |
| Center Distance | 3.75 in |
| Frame | N/A |
| Box Length | 9 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in, 3 1/8 in, 4 1/4 in, 4 3/8 in, 4 3/4 in, 5 in, 5 1/8 in, 5 1/2 in, 5 3/4 in, 6 1/2 in, 6 7/8 in, 7 in, 7 1/4 in, 8 in, 8 1/2 in, 10 in |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 1.01 rpm |
| Box Height | 11 1/8 in |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Box Width | 6 1/4 in |
| Housing Material | Cast Iron |
| Weight | 59.0 LB |

