- 3 3/4" Center Distance Vertical Wormgear Reducer
- 2880:1 Ratio
- 5/8" Shaft Input
- 1 1/4"Up & Down Output Shaft
features
- Case hardened and ground alloy steel worm
- Gears are cast gear bronze keyed to output shaft
- Carbon steel outputshaft ground to close tolerances
- Shaft extension equipped with lip style synthetic element oil seals
- Alloy cast iron housing
- Standard mounting base is detachable
| Box Width | 9 in |
| Motor Application | General Purpose |
| Frame Size | Shaft Input, Not a C-Face |
| Box Length | 9 in |
| Box Height | 8 15/16 in |
| Ratio | 2880:1 |
| Center Distance | 3 3/4 in |
| Output RPM @ 1750 rpm Input | 0.61 rpm |
| Reduction Type | Double Reduction |
| Bolt Centers w/ Std. Base Kit (in) | 7 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Frame | N/A |
| Input Configuration | Shaft Input |
| Washdown Duty | No |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Housing Material | Cast Iron |
| Output Configuration | Up & Down Output |
| Weight | 64.0 LB |

