- 3 3/4" Center Distance Vertical Wormgear Reducer
- 580:1 Ratio
- 5/8" Shaft Input
- 1 1/4"Down Output Shaft
features
- Case hardened and ground alloy steel worm
- Gears are cast gear bronze keyed to output shaft
- Carbon steel outputshaft ground to close tolerances
- Shaft extension equipped with lip style synthetic element oil seals
- Alloy cast iron housing
- Standard mounting base is detachable
| Reduction Type | Double Reduction |
| Ratio | 580:1 |
| Center Distance | 3 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 3/4 in |
| Washdown Duty | No |
| Output Configuration | Down Output |
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 3.02 rpm |
| Input Configuration | Shaft Input |
| Box Height | 8 15/16 in |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Width | 9 in |
| Frame Size | Shaft Input, Not a C-Face |
| HP @ RPM | 0.3333333 hp @ 1800 rpm |
| Box Length | 9 in |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Weight | 64.0 LB |

