- 40-2 Chain
- Connecting (Master) Link Attachment
- Type D1 One Extended Pin
- Carbon Steel
| Chain No. | 40 |
| No. of Strands Across | 2 |
| Chain Pitch | 0.5 in |
| Chain Construction | Spring Clip |
| Pin Overall Length | 1 17/32 in |
| No. of Holes | None |
| Attachment | One Extended Pin |
| Type | Connecting (Master) Link |
| Part Type | D1 |
| Material | Carbon Steel |
| Pin Diameter | 0.156 in |
| Weight | 0.032 LB |
| EAN or UPC | 662288563952 |

