- 402 Coupling Size
- Minimum Order Quantity 10
features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Lubricated | No |
| Component Type | CC Bolt Set |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Coupling Size | 402 |
| Weight | 0.685 LB |
| EAN or UPC | 662288383093 |

