- 40 Single Strand Chain, 9 Teeth, B Style, Nylatron Sprocket
| Chain Pitch | 0.500 in |
| Bore Range [Min] | 0.5625 in |
| Material | Nylatron |
| Width Across Teeth | 0.284 in |
| Bore Range [Max] | N/A |
| Hub Dia. | 1.063 in |
| Hub Length Thru | 0.591 in |
| No. of Strands Across | 1 |
| Outside Dia. | 1.674 in |
| Stock Bore Size | 0.5625 in |
| Pitch Diameter | 1.462 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 40 |
| Inch/Metric | Inch |
| Length Through Bore | 0.875 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 9 |
| Sprocket Style | B |
| Weight | 0.01 LB |
| EAN or UPC | 662460389752 |

