- 40 Single Strand Chain, 15 Teeth, B Style, Nylatron Sprocket
| Hub Dia. | 1.813 in |
| Hub Length Thru | 0.591 in |
| Bore Range [Max] | N/A |
| Inch/Metric | Inch |
| Material | Nylatron |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Sprocket Style | B |
| Stock Bore Size | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 0.875 in |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 0.500 in |
| No. of Teeth | 15 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 2.652 in |
| Pitch Diameter | 2.405 in |
| Weight | 0.01 LB |
| EAN or UPC | 662460389783 |

