- 4" Center Distance, Worm Gearmotor Reducer
- 50:1 Ratio
- 184TC Frame
- 1 1/8" C-Face Quilled Input
- 2 1/4" Hollow Shaft w/ Mounting Flange
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | C-Face Quilled |
| Center Distance | 4 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Frame | 184TC |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Box Length | 10 3/16 in |
| Input HP @ RPM | 2.63 hp @ 1750 rpm |
| Box Height | 13 1/8 in |
| Box Width | 9 3/4 in |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Ratio | 50:1 |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Output Configuration | Hollow Shaft w/ Mounting Flange |
| Frame Size | 180TC |
| Weight | 127.0 LB |

