- Series 41000 Single Cup
- 2.859" OD x 11/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 41000 |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Cup Width | 11/16 in |
| I.D. | N/A |
| Cone Width | N/A |
| Tolerance | Standard |
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| O.D. | 2.859 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.39 LB |
| EAN or UPC | 662288026747 |

