- 41-1 Chain
- Roller Link Attachment
- Type B1 Bent - One Side
- 1 Hole
- Carbon Steel
| No. of Holes | 1 |
| Part Type | B1 |
| Chain Construction | Riveted |
| Hole Height from Center of Roller or Pin | 15/32 in |
| Chain No. | 41 |
| Attachment | Bent - One Side |
| Chain Pitch | 0.5 in |
| Material | Carbon Steel |
| Type | Roller Link |
| Hole Dia. | 1/8 in |
| No. of Strands Across | 1 |
| Weight | 0.017 LB |
| EAN or UPC | 662288570288 |

