- 4.5 in Center Distance
- 40:1 Ratio
- 180TC Frame Size
features
- Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
- Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
| Box Length | 10.88 in |
| Thermal Output Torque Rating | 4250 @ 1750 Input |
| HP Range | 3 HP (< 5) |
| Mechanical Output Torque Rating | 5000 @ 1750 Input |
| Output Torque Rating Range [Min] | 2500 in lbs |
| Frame | 180TC |
| Washdown Duty | No |
| Thermal Output Torque @ RPM | 4250 in lb @ 1750 rpm, 5288 in lb @ 1150 rpm |
| Thermal Input Horsepower @ 1750 RPM | 3.66 hp |
| Efficiency | 0.8 |
| Bolt Centers w/ Vertical Base Kits (in) | 14 15/16 x 9 9/16 |
| Output Shaft Key Length | 2.5 |
| No. of Gear Reductions | Single |
| HP @ RPM | 3 hp @ 1200 rpm, 3 hp @ 1800 rpm |
| Output Torque | 5750 in-lbs @1750 Input RPM |
| Output Key | 3/8 x 2.5 |
| Base to Shaft Center Height w/Std. Base Kit | 5.63 in |
| Output Torque Rating Range [Max] | 5000 in lbs |
| Output Shaft OHL [Max] | 1549 |
| Base to Shaft Center Height w/High Vert. Base Kit | 8.56 in |
| Input Configuration | C-Face Quilled |
| Service Factor | 1 |
| Input HP | 4.96 @ 1750 RPM |
| Input Dia. | 1.125 in |
| Center Distance Range | Above 3.25 in |
| Torque Out @ 1750 rpm | 5000 in lb |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output RPM | 43.7 |
| Max. Thrust Load @ RPM | 6820 lbf @ 1150 rpm, 6820 lbf @ 1750 rpm |
| Gear Type | Worm |
| Output Torque @ RPM | 5000 in lb @ 1750 rpm, 6149 in lb @ 1150 rpm |
| Box Height | 11.94 in |
| Output Shaft Assembly Code | L |
| Motor Application | General Purpose |
| Frame Size | 180TC |
| Input Speed | 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 12 1/8 x 7 5/8 |
| Thermal Input Horsepower | 3.66 @ 1750 Input |
| Series | Raider |
| Assembly | Q-L |
| Output Shaft Thrust Load [Max] | 6820 |
| Torque Out @ 1150 rpm | 6149 in lb |
| Max. Thrust Load @ 1150 rpm | 6820 lbf |
| Shaft Size | 1.625 |
| Input HP @ RPM | 3.66 hp @ 1150 rpm, 4.31 hp @ 1750 rpm |
| Output Speed | 43.7 rpm |
| Output Shaft Direction | Left |
| Input Bore (C Face) | 1.125 in |
| O.D. | 1.625 in |
| Ratio | 40:1 |
| Reducer Style | Standard |
| Max. Overhung Load @ 1750 rpm | 1549 lbf |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5.06 in |
| Shaft Seal Material | Nitrile |
| Motor Frame Size | 180TC |
| Reducer | Worm - Right Angle |
| Gear Drive Reductions | Single |
| Housing Material | Cast Iron |
| Box Width | 7.38 in |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Max. Input HP @ 100 rpm | 0.56 hp |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Input Style | C-Face Quill |
| Output Shaft | Solid |
| Center Distance | 4.5 in |
| Output Configuration | Left Output |
| Input Keyway (C Face) | 1/4 x 1/8 |
| Output Shaft Key Square | 0.375 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 14 15/16 x 5 13/16 |
| Thermal Input Horsepower @ RPM | 3.15 hp @ 1150 rpm, 3.66 hp @ 1750 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 7.38 in |
| Max. Overhung Load @ RPM | 1549 lbf @ 1750 rpm |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Weight | 180.9 LB |
| EAN or UPC | 662288367086 |

