- 46700 Series Single Cone
- 6 9/16" Straight Bore
- 1 9/16" Wide
- Standard Tolerance
| Cup Width | N/A |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | N/A |
| Bore Type | Round Bore |
| Origin | Cones |
| Material | Steel |
| Series | 46700 |
| I.D. | 6 9/16 in |
| Enclosure | Open |
| Cone Width | 1.5625 in |
| Weight | 6.43 LB |
| EAN or UPC | 662288026891 |

