- 455 Series Single Cone
- 1 7/8" Straight Bore
- 1.1540" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.030 in |
| Material | Steel |
| Cone Type | Single Cone |
| Cone Width | 1.154 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Enclosure | Open |
| Origin | Cones |
| O.D. | N/A |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Series | 455 |
| I.D. | 1 7/8 in |
| Weight | 1.88 LB |
| EAN or UPC | 662288025856 |

