- #50
- 2 Strands
- Cotter Pin Offset (Half) Link
- 5/8" Pitch
compliances
- 0
| Chain Pitch | 0.625 in |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Rated Working Load | 1220 lbs |
| Pin Length (Lr) | 0.48 in |
| Link Type | Cotter Pin |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.08 in |
| No. of Strands Across | 2 |
| Roller Dia. | 0.4 in |
| Pin Diameter | 0.2 in |
| Duty | Standard-Duty |
| Chain No. | 50 |
| Pin Overall Length | 1.507 in |
| Pin Length (Lc) | 0.76 in |
| Material | Carbon Steel |
| Type | Offset (Half) Link |
| Roller Width | 0.38 in |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Type | ANSI |
| Link Plates Height | 0.59 in |
| Weight | 0.1 LB |

