- Sprocket for 500A-1or 500A-2 Torque Limiter
- 50 Chain
- 30 Teeth
features
- Ground for proper release and re-engagement
| Sprocket Thickness | 0.343 in |
| Use With | 500A-1, 500A-2 |
| No. of Teeth | 30 |
| Chain No. | 50 |
| Type | A Plate |
| Outside Dia. | 6.32 in |
| Sprocket Pitch Diameter | 5.979 in |
| Weight | 1.95 LB |

