- Sprocket for 500A-1or 500A-2 Torque Limiter
- 60 Chain
- 26 Teeth
features
- Ground for proper release and re-engagement
| Outside Dia. | 6.627 in |
| Sprocket Pitch Diameter | 6.222 in |
| Sprocket Thickness | 0.459 in |
| No. of Teeth | 26 |
| Use With | 500A-1, 500A-2 |
| Chain No. | 60 |
| Type | A Plate |
| Weight | 3.0 LB |

