- Sprocket for 500A-1or 500A-2 Torque Limiter
- 80 Chain
- 20 Teeth
features
- Ground for proper release and re-engagement
| Type | A Plate |
| Chain No. | 80 |
| No. of Teeth | 20 |
| Sprocket Pitch Diameter | 6.392 in |
| Sprocket Thickness | 0.575 in |
| Outside Dia. | 6.91 in |
| Use With | 500A-1, 500A-2 |
| Weight | 3.5 LB |

