- Sprocket for 500A-1or 500A-2 Torque Limiter
- 80 Chain
- 24 Teeth
features
- Ground for proper release and re-engagement
| Use With | 500A-1, 500A-2 |
| Sprocket Pitch Diameter | 7.661 in |
| No. of Teeth | 24 |
| Outside Dia. | 8.2 in |
| Chain No. | 80 |
| Type | A Plate |
| Sprocket Thickness | 0.575 in |
| Weight | 8.0 LB |

