- Sprocket for 500A-1or 500A-2 Torque Limiter
- 60 Chain
- 28 Teeth
features
- Ground for proper release and re-engagement
| Outside Dia. | 7.107 in |
| No. of Teeth | 28 |
| Use With | 500A-1, 500A-2 |
| Type | A Plate |
| Sprocket Pitch Diameter | 6.699 in |
| Chain No. | 60 |
| Sprocket Thickness | 0.459 in |
| Weight | 3.35 LB |

