- 0.425" Sprocket Bushing for use with a #41 chain sprocket and a 500A-1 or a 500A-2 Torque Limiter
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories in bushing kits to the torque overload devices
- Bushing kits are available in a wide range of bore size and are easily installed
| Use With | 500A-1, 500A-2 |
| Bushing Length | 0.425 in |
| Length | 0.425 in |
| Inside Dia. | 2.5 in |
| Accessory Type | Bushing |
| Outside Dia. | 2.875 in |
| Series | 500A |
| Chain Size | 41 |
| Type of OSD | Morse (TM) Torque Limiter |
| Weight | 0.165 LB |
| EAN or UPC | 662288495086 |

