- 0.54" Sprocket Bushing for use with a #50 chain sprocket and a 500A-1 or a 500A-2 Torque Limiter
features
- Coated with a dry film lubricant
- No oil is present to contaminate friction facing
| Outside Dia. | 2.875 in |
| Chain Size | 50 |
| Use With | 500A-1, 500A-2 |
| Inside Dia. | 2.5 in |
| Length | 0.540 in |
| Weight | 0.2 LB |
| EAN or UPC | 662288495109 |

