- 5" Center Distance Hollow Shaft Wormgear Reducer
- 125:1 Ratio
- 3/4" Shaft Input
- 2 7/16" Hollow Shaft w/ Mounting Flange
| HP @ RPM | 5 hp @ 1800 rpm |
| Box Length | 17 7/8 in |
| Reduction Type | Double Reduction |
| Output Configuration | Hollow Shaft w/ Mounting Flange |
| Center Distance | 5 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Box Height | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 7 in |
| Max. Input HP @ 100 rpm | N/A |
| Max. Overhung Load @ 1750 rpm | N/A |
| Box Width | 11 5/8 in |
| Motor Application | General Purpose |
| Torque Out @ 1150 rpm | 12730 in lb |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 2 7/16 in |
| Ratio | 125:1 |
| Frame | N/A |
| Torque Out @ 1750 rpm | 11963 in lb |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 14 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 261.0 LB |

