- #50 Maintenance Free Sintered Bushed Chain
features
- Unmatched Quality and Performance in Morse Brand Chain
- Roller chain with the self-lubricating properties of oil impregnated, sintered metal bushings to assure longer, more reliable chain service where external lubrication is prohibited or severely limited.
- Available in package quantities or via quick-turnaround cut-to-length
- Rigid manufacturing processes result in a fully-featured chain.
| Link Plates Thickness | 0.08 in |
| Chain Pitch | 0.625 in |
| Link Plates Height | 0.584 in |
| Link Type | Cotter Pin |
| Chain No. | 50 |
| Roller Dia. | 0.4 in |
| Pin Diameter | 0.2 in |
| No. of Strands Across | 1 |
| Pin Overall Length | 0.79 in |
| Package Type | 50 Foot Reel |
| Chain Construction | Riveted |
| Material | Steel |
| Roller Width | 0.375 in |
| Average Tensile Strength | 5500 psi |
| Plate Thickness | 0.08 in |
| Standard Met | ANSI B29.1 |
| Inside Plate Height | 0.584 in |
| Chain Type | Sintered Bushing |
| Width Over Pins | 0.79 in |
| Centerline to Opposite Cotter Pin Side | 0.395 |
| Centerline to Outside of Cotter Pin | 0.46 |
| Side Plate Configuration | Hourglass |
| Chain Size | 50 |
| Pin Dia. | 0.2 in |
| Total Length | 50 ft |
| Coating | Uncoated |
| Pin Length - Riveted | 0.79 |
| Number of Strands/Width | 1 |
| No. of Connecting Links Included | 5 |
| Weight | 0.726 LB |
| EAN or UPC | 662288400455 |

