- #50 Chain
- 1 Strand
- 0.625" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Reduces friction, heat and elongation due to lubrincant retention
- Reduces friction, heat and elongation due to lubrincant retention
| Link Plates Height | 0.594 in |
| Roller Dia. | 0.4 in |
| Chain Construction | Cottered |
| Chain Series | 50, 50-2, 50-3, 50-4, 50-6 |
| Link Plates Thickness | 0.8 in |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.2 in |
| Pin Material | Carbon Steel |
| Pin Overall Length | 0.95 in |
| Type | Standard Roller |
| Material | Carbon Steel |
| Chain Pitch | 0.625 in |
| Roller Width | 0.375 in |
| Pin Length (Lr) | N/A |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Pin Length (Lc) | N/A |
| Side Plate Configuration | Hourglass |
| Inside Plate Height | 0.594 in |
| Total Length | 10 ft |
| Chain Type | O Ring |
| No. of Connecting Links Included | 1 |
| Coating | Uncoated |
| Standard Met | ANSI B29.1 |
| Width Over Pins | 0.95 in |
| Number of Strands/Width | 1 |
| Centerline to Opposite Cotter Pin Side | 0.445 |
| Pin Dia. | 0.2 in |
| Chain Size | 50 |
| Pin Length - Riveted | 0.95 |
| Centerline to Outside of Cotter Pin | 0.505 |
| Plate Thickness | 0.08 in |
| Average Tensile Strength | 6500 psi |
| Weight | 0.83 LB |
| EAN or UPC | 662460389851 |

