- 565 Series Single Cone
- 2 1/2" Straight Bore
- 1.4240" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 2 1/2 in |
| O.D. | N/A |
| Cup Width | N/A |
| Series | 565 |
| Material | Steel |
| Bearing Type | Single Cone |
| Origin | Cones |
| Enclosure | Open |
| Cone Width | 1.424 in |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Weight | 3.18 LB |
| EAN or UPC | 662288025924 |

