- Steel Material
- 2 Strands
- 0.75 in Chain Pitch
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
compliances
- Conforms to ANSI requirements
| Pin Length (Lc) | 0.95 in |
| Rated Working Load | 1220 lbs |
| Roller Dia. | 0.468 in |
| Duty | Standard-Duty |
| Pin Overall Length | 1.507 in |
| Link Type | Cotter Pin, Slip Fit |
| Pin Length (Lr) | 1.05 in |
| Chain Pitch | 0.75 in |
| Link Plates Height | 0.71 in |
| Chain No. | 60 |
| Type | Connecting (Master) Link |
| Chain Type | Standard |
| Pin Diameter | 0.234 in |
| Roller Width | 0.5 in |
| No. of Strands Across | 2 |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Material | Carbon Steel |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Material | Steel |
| Link Plates Thickness | 0.09 in |
| Chain Size | 60 |
| No. of Connecting Links Included | 10 |
| Centerline to Outside of Cotter Pin | 1.038 |
| Side Plate Configuration | Hourglass |
| Centerline to Opposite Cotter Pin Side | 0.947 |
| Connecting Link - Slip Fit | Cotter |
| Width Over Pins | 1.893 in |
| Inside Plate Height | 0.7 in |
| Pin Dia. | 0.234 in |
| Number of Strands/Width | 2 |
| Average Tensile Strength | 17000 psi |
| Plate Thickness | 0.094 in |
| Weight | 0.53 LB |
| EAN or UPC | 662288468448 |

