- #60 Chain
- 2 Strands
- 0.75" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
| Pin Diameter | 0.234 in |
| Self-Lubricating | No |
| Link Plates Height | 0.7 in |
| Standard Met | ANSI B29.1 |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| No. of Strands Across | 2 |
| Inside Plate Height | 0.7 in |
| Chain Type | Standard |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Average Tensile Strength | 17000 psi |
| Rated Working Load | 1700 lbs |
| Centerline to Opposite Cotter Pin Side | 0.947 |
| Coating | Uncoated |
| Roller Dia. | 0.468 in |
| Side Plate Configuration | Hourglass |
| Material | Steel |
| Package Type | 50 Foot Reel |
| Duty | Standard-Duty |
| Pin Overall Length | 1.893 in |
| Number of Strands/Width | 2 |
| Width Over Pins | 1.893 in |
| Chain Pitch | 0.75 in |
| Plate Thickness | 0.094 in |
| Chain No. | 60 |
| Chain Size | 60 |
| Pin Length - Riveted | 1.893 |
| No. of Connecting Links Included | 5 |
| Centerline to Outside of Cotter Pin | 1.038 |
| Center Plates | Loose Fit, Press Fit Optional |
| Pins & Rollers | Standard |
| Side Bow | No |
| Pin Dia. | 0.234 in |
| Roller Width | 0.5 in |
| Total Length | 50 ft |
| Link Plates Thickness | 0.094 in |
| Weight | 1.98 LB |
| EAN or UPC | 662288467779 |

