- #60 Chain
- 3 Strands
- 0.75" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
| Width Over Pins | 2.79 in |
| Roller Width | 0.5 in |
| Plate Thickness | 0.094 in |
| Chain No. | 60 |
| Duty | Standard-Duty |
| Center Plates | Loose Fit, Press Fit Optional |
| Link Plates Height | 0.7 in |
| Roller Dia. | 0.468 in |
| Link Plates Thickness | 0.094 in |
| Coating | Uncoated |
| Centerline to Outside of Cotter Pin | 1.5 |
| Inside Plate Height | 0.7 in |
| Material | Steel |
| Centerline to Opposite Cotter Pin Side | 1.395 |
| Number of Strands/Width | 3 |
| Side Bow | No |
| Pin Length - Riveted | 2.79 |
| No. of Strands Across | 3 |
| Average Tensile Strength | 25500 psi |
| Pin Dia. | 0.234 in |
| Standard Met | ANSI B29.1 |
| Rated Working Load | 2550 lbs |
| Pin Diameter | 0.234 in |
| Total Length | 10 ft |
| Chain Type | Standard |
| Self-Lubricating | No |
| Package Type | 10 Foot Box |
| Chain Size | 60 |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| No. of Connecting Links Included | 1 |
| Chain Pitch | 0.75 in |
| Pin Overall Length | 2.79 in |
| Side Plate Configuration | Hourglass |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Pins & Rollers | Standard |
| Weight | 2.969 LB |
| EAN or UPC | 662288455349 |

