- 6 in Center Distance
- 30:1 Ratio
- 210TC Frame Size
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
- Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
- Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Output Torque @ RPM | 9488 in lb @ 1750 rpm, 11666 in lb @ 1150 rpm |
| Output Torque | 10911 in-lbs @1750 Input RPM |
| Output Shaft | Solid |
| No. of Gear Reductions | Single |
| Input Speed | 1750 rpm |
| Efficiency | 0.8 |
| HP @ RPM | 5 hp @ 1200 rpm, 7.5 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Output Speed | 58.3 rpm |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Motor Frame Size | 210TC |
| Output Torque Rating Range [Min] | 5000 in lbs |
| Input Configuration | C-Face Quilled |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Output Configuration | Left Output |
| Washdown Duty | No |
| Output Shaft Direction | Left |
| Center Distance Range | Above 3.25 in |
| Max. Thrust Load @ RPM | 7798 lbf @ 1750 rpm, 8678 lbf @ 1150 rpm |
| Box Length | 14 1/2 in |
| Input Keyway (C Face) | 5/16 x 5/32 |
| Reducer | Worm - Right Angle |
| Thermal Input Horsepower @ RPM | 7.32 hp @ 1150 rpm, 8.32 hp @ 1750 rpm |
| Gear Type | Worm |
| Motor Application | General Purpose |
| Shaft Seal Material | Nitrile |
| Output Shaft Key Square | 0.5 |
| Max. Overhung Load @ 1750 rpm | 4417 lbf |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Max. Thrust Load @ 1150 rpm | 8678 lbf |
| Input Dia. | 1.375 in |
| Max. Overhung Load @ RPM | 4417 lbf @ 1750 rpm |
| Box Height | 16 1/2 in |
| O.D. | 2.25 in |
| Frame | 210TC |
| Torque Out @ 1150 rpm | 11666 in lb |
| Service Factor | 1 |
| Thermal Input Horsepower @ 1750 RPM | 8.32 hp |
| Reducer Style | Standard |
| Mechanical Output Torque Rating | 9488 @ 1750 Input |
| Input HP @ RPM | 8.61 hp @ 1150 rpm, 10.26 hp @ 1750 rpm |
| Assembly | Q-L |
| Base to Shaft Center Height w/High Vert. Base Kit | 9.63 in |
| Frame Size | 210TC |
| HP Range | 10 HP (< 15) |
| Torque Out @ 1750 rpm | 9488 in lb |
| Shaft Size | 2.25 |
| Output Shaft Key Length | 3.5 |
| Output Torque Rating Range [Max] | 10000 in lbs |
| Gear Drive Reductions | Single |
| Input Style | C-Face Quill |
| Output Key | 1/2 x 3.5 |
| Bolt Centers w/ Vertical Base Kits (in) | 20 7/8 x 11 3/4 |
| Center Distance | 6 in |
| Input Bore (C Face) | 1.375 in |
| Thermal Input Horsepower | 8.32 @ 1750 Input |
| Output RPM | 58.3 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 7.31 in |
| Box Width | 8.13 in |
| Output Shaft Assembly Code | L |
| Max. Input HP @ 100 rpm | 1.62 hp |
| Bolt Centers w/ Std. Base Kit (in) | 16 1/2 x 9 1/2 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 20 x 6 3/8 |
| Input HP | 11.8 @ 1750 RPM |
| Output Shaft Thrust Load [Max] | 7798 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 8.5 in |
| Series | Raider |
| Thermal Output Torque @ RPM | 7692 in lb @ 1750 rpm, 9916 in lb @ 1150 rpm |
| Ratio | 30:1 |
| Output Shaft OHL [Max] | 4417 |
| Weight | 354.75 LB |
| EAN or UPC | 662288370772 |

