- #60 Chain
- 1 Strand
- 3/4" Pitch
- Cottered
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- Conforms to ANSI requirements
| No. of Connecting Links Included | 1 |
| Material | Steel |
| Centerline to Outside of Cotter Pin | 0.586 |
| Chain Size | 60 |
| Chain Construction | Cottered |
| Link Plates Thickness | 0.094 in |
| Chain No. | 60 |
| Rated Working Load | 850 lbs |
| No. of Strands Across | 1 |
| Number of Strands/Width | 1 |
| Self-Lubricating | No |
| Link Plates Height | 0.7 in |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Pin Overall Length | 0.99 in |
| Roller Dia. | 0.468 in |
| Pin Length - Riveted | 0.99 |
| Package Type | 10 Foot Box |
| Chain Type | Standard |
| Roller Width | 0.5 in |
| Pin Diameter | 0.234 in |
| Total Length | 10 ft |
| Coating | Uncoated |
| Plate Thickness | 0.094 in |
| Chain Pitch | 0.75 in |
| Side Bow | No |
| Side Plate Configuration | Hourglass |
| Width Over Pins | 0.99 in |
| Centerline to Opposite Cotter Pin Side | 0.495 |
| Pins & Rollers | Standard |
| Pin Dia. | 0.234 in |
| Pin Material | Carbon Steel |
| Average Tensile Strength | 8500 psi |
| Duty | Standard-Duty |
| Standard Met | ANSI B29.1 |
| Inside Plate Height | 0.7 in |
| Weight | 1.027 LB |
| EAN or UPC | 662288395133 |

