- 6" Center Distance
- Vertical
- Double Reduction
- 800:1 Ratio
- 1.53 hp @ 1750 rpm
| Box Width | 19 1/2 in |
| Max. Overhung Load @ 1750 rpm | 2245 lb/in |
| Center Distance | 6 in |
| Input (Shaft or Bore) Size | 1 in |
| Box Height | 13 5/8 in |
| Max. Input HP @ 100 rpm | N/A |
| HP @ RPM | 2 hp @ 1800 rpm |
| Ratio | 800:1 |
| Frame | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 10 in |
| Torque Out @ 1150 rpm | 23668 in lb |
| Max. Thrust Load @ 1150 rpm | N/A |
| Washdown Duty | No |
| Output Configuration | Down Output |
| Output RPM @ 1750 rpm Input | 2.19 rpm |
| Reduction Type | Double Reduction |
| Torque Out @ 1750 rpm | 23460 in lb |
| Frame Size | Shaft Input, Not a C-Face |
| Bolt Centers w/ Std. Base Kit (in) | 17 x 17 |
| Box Length | 19 1/2 in |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 2 7/16 in |
| Input Configuration | Shaft Input |
| Weight | 505.0 LB |
| EAN or UPC | 662288206699 |

