- 6" Center Distance Vertical Wormgear Reducer
- Double Reduction
- 3000:1 Ratio
- 1" Shaft Input
- 2 1/2" Up & Down Output Shaft
| Output Configuration | Up & Down Output |
| Torque Out @ 1150 rpm | 20124 in lb |
| Ratio | 3000:1 |
| Torque Out @ 1750 rpm | 20000 in lb |
| Base to Shaft Center Height w/Std. Base Kit | 10 5/8 in |
| Max. Overhung Load @ 1750 rpm | 4846 lbf |
| Bolt Centers w/ Std. Base Kit (in) | 10 1/2 x 22 3/4 |
| Output (Shaft or Bore) Size | 2 1/2 in |
| Motor Application | General Purpose |
| Reduction Type | Double Reduction |
| Box Length | 13 1/2 in |
| Box Height | 18 3/4 in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 1 in |
| Box Width | 25 in |
| Frame | N/A |
| Max. Thrust Load @ 1150 rpm | N/A |
| Fan Cooled | No |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 0.58 rpm |
| Input Configuration | Shaft Input |
| Frame Size | Shaft Input, Not a C-Face |
| Center Distance | 6 in |
| Weight | 407.0 LB |

