- #60 Chain
- 1 Strand
- 0.75" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Reduces friction, heat and elongation due to lubrincant retention
- Reduces friction, heat and elongation due to lubrincant retention
| Pin Material | Carbon Steel |
| Chain No. | 60 |
| Link Plates Thickness | 0.094 in |
| Type | Standard Roller |
| Pin Overall Length | 1.21 in |
| Pin Length (Lr) | N/A |
| Roller Width | 0.5 in |
| Package Type | 10 Foot Box |
| Material | Carbon Steel |
| Roller Dia. | 0.469 in |
| Chain Pitch | 0.75 in |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Chain Construction | Riveted |
| Link Plates Height | 0.712 in |
| Pin Length (Lc) | N/A |
| Pin Diameter | 0.234 in |
| No. of Strands Across | 1 |
| Chain Type | O Ring |
| Inside Plate Height | 0.712 in |
| Coating | Uncoated |
| Number of Strands/Width | 1 |
| Side Plate Configuration | Hourglass |
| Total Length | 10 ft |
| Pin Length - Riveted | 1.301 |
| Plate Thickness | 0.094 in |
| Width Over Pins | 1.301 in |
| No. of Connecting Links Included | 1 |
| Centerline to Outside of Cotter Pin | 0.645 |
| Pin Dia. | 0.234 in |
| Standard Met | ANSI B29.1 |
| Average Tensile Strength | 7700 psi |
| Centerline to Opposite Cotter Pin Side | 0.565 |
| Chain Size | 60 |
| Weight | 1.132 LB |
| EAN or UPC | 662460389912 |

