- Series 6500 Single Cup
- 6 3/8" OD x 1 11/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 6500 |
| Origin | Cups |
| Enclosure | N/A |
| O.D. Type | Straight |
| Cup Width | 1 11/16 in |
| I.D. | N/A |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| O.D. | 6.375 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Steel |
| Weight | 3.65 LB |
| EAN or UPC | 662288026327 |

