- Series 67000 Single Cup
- 6 3/4" OD x 0.9948" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 67000 |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 6.75 in |
| Cup Width | 0.9948 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Cone Width | N/A |
| O.D. Type | Straight |
| Enclosure | N/A |
| Material | Steel |
| Cup Type | Single Cup |
| Weight | 2.0 LB |
| EAN or UPC | 662288027072 |

