- Model 700A Torque Limiter
- Minimum Plain Bore
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip.
- Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
| Type | Torque Overload Devices |
| Overall Length | 3.875 in |
| Chain Size, Minimum No. of Teeth | #40-48 Teeth, #50-40 Teeth, #80-26 Teeth, #100-21 Teeth, #120-18 Teeth, #140-16 Teeth, #60-35 Teeth, #160-15 Teeth |
| Outside Dia. | 7 in |
| Torque Rating [Max] | 420 in lb |
| Bore Dia. [Min] | 1 in |
| Use With | 700A-1, 700A-2 |
| Bore Dia. [Max] | 2 5/8 in |
| Stock Bore Size | 1 in |
| Bore Size [Max] | 2.625 in |
| Torque Capacity [Max] | 420 lb-ft |
| Torque [Max] | 571.2 Nm |
| O.D. | 7 in, 177.8 mm |
| Total Length | 3.875 in, 98.425 mm |
| Bore Shape | Straight |
| Bore Size [Min] | 1 in |
| RPM [Max] | 1000 |
| Bore with Key & Setscrew [Max] | 2 in |
| Torque [Min] | 115.6 Nm |
| Sprocket Bore Dia. | 4.129/4.131 |
| Reset Type | Automatic |
| Bore Size (in) | 1 in |
| Detection Method | Friction Pad |
| Torque Capacity [Min] | 85 lb-ft |
| Recovery Style | Automatic |
| Trip Torque [Min] | 85 |
| Series | 700A |
| Weight | 18.89 LB |
| EAN or UPC | 662288479130 |

