- Sprocket for 700A-1or 700A-2 Torque Limiter
- 100 Chain
- 22 Teeth
features
- Ground for proper release and re-engagement
| No. of Teeth | 22 |
| Sprocket Pitch Diameter | 8.783 in |
| Sprocket Thickness | 0.692 in |
| Use With | 700A-1, 700A-2 |
| Outside Dia. | 9.44 in |
| Chain No. | 100 |
| Type | A Plate |
| Weight | 8.24 LB |

