- Sprocket for 700A-1or 700A-2 Torque Limiter
- 80 Chain
- 26 Teeth
features
- Ground for proper release and re-engagement
| Chain No. | 80 |
| Type | A Plate |
| Sprocket Thickness | 0.575 in |
| Outside Dia. | 8.84 in |
| Use With | 700A-1, 700A-2 |
| Sprocket Pitch Diameter | 8.296 in |
| No. of Teeth | 26 |
| Weight | 5.12 LB |

