- Size 700TL Adjusting Nut
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories to the torque overload devices
- Adjustment nut are available and are easily installed
| O.D. | 5.25 in |
| Accessory Type | Adjusting Nut |
| Type of OSD | Morse (TM) Torque Limiter |
| Use With | 700A-1, 700A-2 |
| Series | 700A |
| Part Type | Adjusting Nut |
| Weight | 1.875 LB |
| EAN or UPC | 662288495345 |

