- 0.58" Sprocket Bushing for use with a #50 chain sprocket and a 700A-1 or a 700A-2 Torque Limiter
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories in bushing kits to the torque overload devices
- Bushing kits are available in a wide range of bore size and are easily installed
| Length | 0.580 in |
| Outside Dia. | 4.125 in |
| Inside Dia. | 3.75 in |
| Bushing Length | 0.58 in |
| Type of OSD | Morse (TM) Torque Limiter |
| Series | 700A |
| Accessory Type | Bushing |
| Shaft Size | 3.747 |
| Use With | 700A-1, 700A-2 |
| O.D. | 4.123 in |
| Chain Size | 50 |
| Weight | 0.315 LB |
| EAN or UPC | 662288495376 |

