- 0.81" Sprocket Bushing for use with a #80 chain sprocket and a 700A-1 or a 700A-2 Torque Limiter
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories in bushing kits to the torque overload devices
- Bushing kits are available in a wide range of bore size and are easily installed
| Type of OSD | Morse (TM) Torque Limiter |
| Outside Dia. | 4.125 in |
| Inside Dia. | 3.75 in |
| Series | 700A |
| Chain Size | 80 |
| Bushing Length | 0.81 in |
| Length | 0.810 in |
| Use With | 700A-1, 700A-2 |
| Accessory Type | Bushing |
| Weight | 0.43 LB |
| EAN or UPC | 662288495390 |

