- Size 700TL Pressure Plate
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories to the torque overload devices
- Press plates are available and are easily installed
| Series | 700A |
| Accessory Type | Pressure Plate |
| Type of OSD | Morse (TM) Torque Limiter |
| Part Type | Pressure Plate |
| Use With | 700A-1, 700A-2 |
| O.D. | 7 in |
| Weight | 2.39 LB |
| EAN or UPC | 662288389484 |

