- 78000 Series Single Cone
- 2 1/2" Straight Bore
- 1.3090" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| O.D. | N/A |
| Tolerance | Standard |
| I.D. | 2 1/2 in |
| Shaft Fillet Radius [Max] | 0.090 in |
| Bore Type | Round Bore |
| Material | Steel |
| Cone Type | Single Cone |
| Series | 78000 |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Cone Width | 1.309 in |
| Enclosure | Open |
| Weight | 3.28 LB |
| EAN or UPC | 662288027140 |

