- Series 78000 Single Cup
- 5.513" OD x 0.9260" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 78000 |
| O.D. Type | Straight |
| I.D. | N/A |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.09 in |
| Cone Width | N/A |
| O.D. | 5.513 in |
| Cup Width | 0.926 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Material | Steel |
| Cup Type | Single Cup |
| Weight | 2.02 LB |
| EAN or UPC | 662288027133 |

